The Day Savers – A National Tradesmen Day Contest
Main product image of Total Repair Kit for Watts 3/4" 009M3 (RK 009M3-T)
Magnifying glass
Hover image to zoom

Total Repair Kit for Watts 3/4" 009M3 (RK 009M3-T)

Brand:
Watts
SKU:
0888527
Rating:
(3)
Q&A:
(0)
Total Repair Kit for Watts 3/4" 009M3 (RK 009M3-T)
Magnifying glass
Hover image to zoom
$204.40 each
In Stock
In Stock
Get 46 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
3/4" 009

Description

This 3/4 IN 009M3 total repair kit provides all the parts necessary to replace the major internal components of the applicable reduced pressure zone assembly. This kit consists of first check repair kit, second check repair kit, and relief valve repair kit. All parts are genuine and original to the valve.

Features:
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

    Specifications:
    • Lead Free: Yes
    • Compatible Series or Model: LF009M3, 009M3
    • Compatible Size Used On: 3/4 IN
    • Kit Contents: Relief Valve Repair Kit, First Check Repair Kit, Second Check Repair Kit, Retainer

Specs

Application:

Replacement Part

Used With:

3/4" 009

Product Type:

Total Repair Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Series 975XL, Model 3/4" - 1" Complete Repair Kit
SKU: RK34-975XLC
Zurn

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to find and order

I like using SupplyHouse for my needs because they are quick and accurate. If I have a hard time finding it online I can call in and they usually can find what I'm looking for.
Lazy Outdoorsman
St. George, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again.

had a leaking valve, video helped and fixed in 1/2 hour.
david
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfectly

You need to replace both the rubber and the springs to restore these devices to as new specifications. The replacement was very easy and it was clear where every thing was located. The only surprise I got was the retail price. SupplyHouse had the best price I could find.
burt
pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy