Apply to be a TradeMaster!
Main product image of Polysulfone AquaLock Connector, 1/2" CTS
Magnifying glass
Hover image to zoom
Polysulfone AquaLock Connector, 1/2" CTS
Magnifying glass
Hover image to zoom
$6.81 each
BOX UP & SAVE 5%
$32.30 box of 5
$6.46 each
In Stock
In Stock
Get 44 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"1"3/4" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX, Polybutylene
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
CAN/CSA B137.5, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
@140°F 60, @70°F 150 MAX PSI

Description

–
This 1/2" CTS AquaLock™ plastic coupling works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Product Features
  • Rotates under pressure
  • No tools required for installation or removal
  • Can be used for hot and cold water applications, including behind the wall applications
  • Works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing
  • Zero-leak connections
  • 25-year limited warranty

Specs

–
Size:

1/2"

PEX Size:

1/2"

Material:

Polysulfone

Application:

Plumbing

Standards Met:

CAN/CSA B137.5

ASTM F877

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Polybutylene

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@140°F 60

@70°F 150

Warranty:

25 Year (Limited)

Connection Type:

CTS

Max Temp (F):

180°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy