| Size: | 3/4" x 1/2" |
|---|---|
| PEX Size: | 3/4" 1/2" |
| Material: | Polysulfone |
| Application: | Plumbing |
| Standards Met: | ASTM F877 CAN/CSA B137.5 NSF |
| Tubing Compatibility: | CPVC Polybutylene OD Controlled Copper PEX |
| Fitting System Compatibility: | Push-Fit |
| Max Pressure (PSI): | @140°F 60 @70°F 150 |
| Warranty: | 25 Year (Limited) |
| Connection Type: | CTS |
| Max Temp (F): | 180°F |
| Color: | White |