Shop Watts
Main product image of Quick-Connect Female Swivel Adapter, 3/4" CTS x 3/4" NPS
Magnifying glass
Hover image to zoom

Quick-Connect Female Swivel Adapter, 3/4" CTS x 3/4" NPS

Brand:
Watts
SKU:
0959137
Rating:
(1)
Q&A:
(0)
Quick-Connect Female Swivel Adapter, 3/4" CTS x 3/4" NPS
Magnifying glass
Hover image to zoom
$10.83 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1"
This item replaces: 0650108

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, Polybutylene, CPVC
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
ASTM F877, NSF, CAN/CSA B137.5 Standards Met
Product Highlight: Max Pressure (PSI)
@70°F 150, @140°F 60 MAX PSI

Description

–
3/4 inch copper tube size quick connect x 3/4 inch female iron pipe Adapter, hold up to 250 psi, 1 piece, no parts to assemble or lose, quick connect design allows quick & easy connections without the use of installation tools, great for new installations or Plumbing repair projects for pox, copper, & cpvc pipe, just cut pipe & push pox, copper or cpvc tubing into fitting end until tubing seats at stop, can be disconnected by pulling back on ring & releasing pipe, code approved for behind wall without access & direct in ground burial installations, nsf-14, nsf-61, CSA/astm & upc code listed & approved, excellent Replacement for quest & flare it type fittings. The product is manufactured in china. Easy installation and easy handling.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Material:

Polysulfone

Application:

Plumbing

Standards Met:

ASTM F877

NSF

CAN/CSA B137.5

Tubing Compatibility:

PEX

OD Controlled Copper

Polybutylene

CPVC

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@70°F 150

@140°F 60

Warranty:

25 Year (Limited)

Connection Type:

CTS x NPS

Max Temp (F):

180°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes i would buy this product over and over again.

This is a resupply order because I use them... often.
dscottcarp
Cleveland, Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy