| Size: | 1" |
|---|---|
| PEX Size: | 1" |
| Material: | Polysulfone |
| Application: | Plumbing |
| Standards Met: | NSF CAN/CSA B137.5 ASTM F877 |
| Tubing Compatibility: | PEX CPVC Polybutylene OD Controlled Copper |
| Max Pressure (PSI): | @140°F 60 @70°F 150 |
| Fitting System Compatibility: | Push-Fit |
| Warranty: | 25 Year (Limited) |
| Connection Type: | CTS x NPS |
| Max Temp (F): | 180°F |
| Color: | White |
| Lead Free: | Yes |