| Max Temp (F): | 160°F |
|---|---|
| Min Temp (F): | 90°F |
| Size: | 1/2" |
| Connection Method: | PEX |
| Connection Type: | Expansion PEX x Expansion PEX |
| Material: | Brass |
| Application: | Heating Point of Source |
| Max Pressure (PSI): | 150 |
| Temperature Range (F): | 90°F - 160°F |
| Standards Met: | ASSE 1017 |
| Lead Free: | Yes |
You have to first loosen the screw in the top of the knob. Then lift the knob slightly in order for it to turn. See page 2 of the install: http://s3.supplyhouse.com/product_files/0559103-install.pdf
Yes, this valve is lead free and suitable for domestic water. Thank you.