Apply to be a TradeMaster!
Main product image of 1/2" LF1170M2-US Lead Free Sweat Mixing Valve
Magnifying glass
Hover image to zoom

1/2" LF1170M2-US Lead Free Sweat Mixing Valve

Brand:
Watts
SKU:
0559100
Rating:
(0)
Q&A:
(0)
1/2" LF1170M2-US Lead Free Sweat Mixing Valve
Magnifying glass
Hover image to zoom
$214.75 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Type: 
C x C
Temperature Range (F): 
90°F - 160°F

This item replaces: 0206012

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 160°F
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
 
Watts LF1170 Lead Free Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

Specs

–
Max Temp (F):

160°F

Min Temp (F):

90°F

Application:

Point of Source

Heating

Size:

1/2"

Standards Met:

ASSE 1017

Lead Free:

Yes

Connection Method:

Sweat

Connection Type:

C x C

Material:

Bronze

Max Pressure (PSI):

150

Temperature Range (F):

90°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Size
Standards Met
Connection Method
Connection Type
Point of Source
Heating
1/2"
ASSE 1017
Sweat
C x C
Point of Source
1/2"
ASSE 1017
Sweat
C x C
Point of Source
1/2"
ASSE 1017
Sweat
C x C
Point of Source
Point of Use
1/2"
ASSE 1017
ASSE 1070
Sweat
C x C
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy