Shop Watts
Main product image of 5/8" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter
Magnifying glass
Hover image to zoom

5/8" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter

Brand:
Watts
SKU:
81008092
Rating:
(0)
Q&A:
(0)
5/8" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter
Magnifying glass
Hover image to zoom
$14.41 each
BOX UP & SAVE 4%
$138.40 box of 10
$13.84 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression x Male Sweat Connection
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Finish
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
RadiantPEX-AL compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/glycol solutions. Compression fittings are designed to be used solely with RadiantPEX-AL tubing. No other tubing type may be used.

Product Features:
  • Easier installations - bend it and it stays in place
  • Almost no thermal expansion (85% less than PEX)
  • Superior Aluminum Oxygen Barrier
  • Smaller bend ratio than PEX
  • Retains flexibility in cold weather

Specs

–
Product Type:

Adapter

Connection Type:

Compression x Male Sweat

Inlet Size:

5/8"

Outlet Size:

1/2"

Material:

Brass

Finish:

Brass

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy