Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Inlet Size
–

3/8" (1)
1/2" (1)
3/4" (1)
1" (1)
5/8" (2)

Outlet Size
–

1/2" (3)
3/4" (2)
1" (1)

Price Range
–

$10 to $15 (3)
$15 to $20 (2)
$30 to $35 (1)

PEX-AL-PEX Compression x Male Sweat Adapters

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 3/8" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter
$10.97 each
BOX UP & SAVE 4%
$105.20 box of 10
$10.52 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1/2" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter
$10.98 each
BOX UP & SAVE 4%
$105.30 box of 10
$10.53 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 5/8" PEX-AL-PEX Compression x 1/2" Male Sweat Adapter
$14.41 each
BOX UP & SAVE 4%
$138.40 box of 10
$13.84 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
$15.87 each
BOX UP & SAVE 4%
$152.30 box of 10
$15.23 each
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Compare
Product Image of 3/4" PEX-AL-PEX Compression x 3/4" Male Sweat Adapter
$18.79 each
BOX UP & SAVE 4%
$90.30 box of 5
$18.06 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 1" PEX-AL-PEX Compression x 1" Male Sweat Adapter
$30.44 each
BOX UP & SAVE 4%
$146.20 box of 5
$29.24 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX-AL-PEX Compression x Male Sweat Adapters

PEX-AL-PEX Compression x Male Sweat Adapters are brass Watts adapters that take RadiantPEX-AL tubing to a male sweat connection. The listings say the RadiantPEX-AL compression fittings are designed for radiant heating and snow melting applications with water or water/glycol solutions. Sizes shown include 3/8" x 1/2", 1/2" x 1/2", 5/8" x 1/2", 5/8" x 3/4" and 3/4" x 3/4", listed as inlet by outlet. The fittings are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used. The listings also cite an aluminum oxygen barrier and almost no thermal expansion, at 85% less than PEX. Each adapter is brass with a brass finish. The 1/2" x 1/2" and 3/4" x 3/4" adapters list a 1 year warranty. Radiant installers rely on that match between fitting and tube, so confirming the tubing type before ordering matters on every job.

Subcategories

  • 3/8" and 1/2" Compression Sizes: The 3/8" and 1/2" compression adapters connect RadiantPEX-AL tubing to a 1/2" male sweat connection. Installers use them in radiant heating and snow melting applications. The 1/2" x 1/2" model lists a 1 year warranty. Both are brass.
  • 5/8" Compression Sizes: The 5/8" compression adapters pair with either a 1/2" or a 3/4" male sweat connection. Installers pick the male sweat size to match the sweat connection in the system. Both are brass with a brass finish. Both are designed for use solely with RadiantPEX-AL tubing.
  • 3/4" Compression Size: The 3/4" x 3/4" adapter pairs a 3/4" compression inlet with a 3/4" male sweat outlet. It is brass and lists a 1 year warranty. Installers use it in radiant heating and snow melting systems built with RadiantPEX-AL tubing.

Buying Guide

Start with the tubing. Confirm the tube before sizing the adapter. The compression fittings are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used.

Next, match the sizes. Product names list the compression size first and the male sweat size second, such as 5/8" compression by 3/4" male sweat. The sizes shown are 3/8" x 1/2", 1/2" x 1/2", 5/8" x 1/2", 5/8" x 3/4" and 3/4" x 3/4". Read both numbers before choosing.

Then, confirm the application. For PEX-AL-PEX Compression x Male Sweat Adapters, the listings describe radiant heating and snow melting use with water or water/glycol solutions. Verify any other use with Watts before ordering.

Also, weigh the tubing traits of the system. The RadiantPEX-AL listings cite an aluminum oxygen barrier, a smaller bend ratio than PEX, flexibility in cold weather and thermal expansion 85% less than PEX. Such traits belong to the tubing, so confirm them in the system design rather than assuming them from the fitting alone.

Finally, check material and warranty. Each adapter shown is brass, and the 1/2" x 1/2" and 3/4" x 3/4" models list a 1 year warranty. Confirm warranty details on the individual product page. Order by both sizes on every line so each loop gets the correct adapter.

Frequently Asked Questions

What are PEX-AL-PEX Compression x Male Sweat Adapters used for?

PEX-AL-PEX Compression x Male Sweat Adapters take RadiantPEX-AL tubing to a male sweat connection. The listings say the fittings are designed for radiant heating and snow melting applications with water or water/glycol solutions. They're brass.

Can I use these adapters with regular PEX?

No. The Watts compression fittings in PEX-AL-PEX Compression x Male Sweat Adapters are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used. Check the tubing before ordering.

What sizes do the PEX-AL-PEX compression x male sweat adapters come in?

The listings shown include 3/8" x 1/2", 1/2" x 1/2", 5/8" x 1/2", 5/8" x 3/4" and 3/4" x 3/4". The first number is the compression size and the second is the male sweat size. Check the product page for other sizes.

Are the Watts RadiantPEX-AL adapters brass?

The PEX-AL-PEX Compression x Male Sweat Adapters shown here are brass with a brass finish. The 1/2" x 1/2" and 3/4" x 3/4" models list a 1 year warranty. Confirm the details on each product page.

What fluids can run through these radiant adapters?

The Watts listings for PEX-AL-PEX Compression x Male Sweat Adapters describe use with water or water/glycol solutions. They're intended for radiant heating and snow melting applications. Verify any other fluid with Watts before specifying.

Didn't find what you're looking for? 
Let us know
.