Apply to be a TradeMaster!
Main product image of 1" PEX-AL-PEX Compression x 1" Male Sweat Adapter
Magnifying glass
Hover image to zoom

1" PEX-AL-PEX Compression x 1" Male Sweat Adapter

Brand:
Watts
SKU:
81008098
Rating:
(1)
Q&A:
(0)
1" PEX-AL-PEX Compression x 1" Male Sweat Adapter
Magnifying glass
Hover image to zoom
$30.44 each
BOX UP & SAVE 4%
$146.20 box of 5
$29.24 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression x Male Sweat Connection
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Finish
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
RadiantPEX-AL compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/glycol solutions. Compression fittings are designed to be used solely with RadiantPEX-AL tubing. No other tubing type may be used.

Product Features:
  • Easier installations - bend it and it stays in place
  • Almost no thermal expansion (85% less than PEX)
  • Superior Aluminum Oxygen Barrier
  • Smaller bend ratio than PEX
  • Retains flexibility in cold weather

Specs

–
Product Type:

Adapter

Connection Type:

Compression x Male Sweat

Inlet Size:

1"

Outlet Size:

1"

Material:

Brass

Finish:

Brass

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This company has everything needed for the job to be done.

The product is not yet installed, waiting for local and state building permit approval.
Sonny
Clarksmills Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy