Apply to be a TradeMaster!
Main product image of TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)
Magnifying glass
Hover image to zoom

TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)

Brand:
Watts
SKU:
8186598
Rating:
(0)
Q&A:
(0)
TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)
Magnifying glass
Hover image to zoom
8186598 has been discontinued
Discontinued May 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
TCA-411 Epoxy Coated Floor Mounted Concealed Arm Track Lavatory Carrier (250 lb Load)
Brand:
Watts
SKU:8201149
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
Epoxy Coated
Product Highlight: Height (Inches)
36" Height
Product Highlight: Width (Inches)
24" Width

Description

–
This Watts Drains epoxy coated, floor mounted, concealed arm track lavatory carrier features heavy gauge steel offset uprights with welded feet and a steel cross plate with integral mounting brackets. The concealed arms are cast iron complete with mounting clips, leveling screws and a basin locking device. The carrier can withstand up to a 250 pound static load.

Features:
  • Patented labor saving design for chase installations
  • Installs through a block wall without nipple extensions
  • Offset feet allow uprights to be reversed in the chase
  • Standard arms accommodate most 20x18 and 19x17 lavatories
  • Arms adjust horizontally with uprights bolted to the floor
  • Floor Mounted
  • Epoxy Coated
  • Adjustable Arm Brackets
  • Concealed Arm

Specs

–
Product Type:

Lavatory Carrier

Type:

Adjustable

Concealed

Mount:

Floor

Capacity (lbs):

250 lbs

Finish:

Epoxy Coated

Height (Inches):

36"

Width (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm