Apply to be a TradeMaster!
Main product image of 1-1/2" Bronze RPZ (009M2QTFS)
Magnifying glass
Hover image to zoom

1-1/2" Bronze RPZ (009M2QTFS)

Brand:
Watts
SKU:
88004034
Rating:
(0)
Q&A:
(0)
1-1/2" Bronze RPZ (009M2QTFS)
Magnifying glass
Hover image to zoom
$1,203.50 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Submittal Sheet

This item replaces: 0062921

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
Features
  • Bronze body construction for durability
  • Alert features available with add-on sensor connection kit
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Single access cover and modular check construction for the ease of maintenance
  • Replaceable seats for an economical repair
  • NPT inlet and outlet connections
  • Quarter turn full port resilient seated ball valve shutoffs
  • Internal relief valve for reduced installation clearances
  • Test cocks are screwdriver slotted

Specs

–
Lead Free:

No

Connection Type:

Female Threaded

Body Pattern:

Inline

Valve Type:

Quarter Turn Ball Valve

Features:

Flood Sensor

Product Type:

Backflow Preventer

Material:

Bronze

Size:

1-1/2"

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy