Shop Watts
Main product image of 3/4" Bronze RPZ (009M3QTFS)
Magnifying glass
Hover image to zoom

3/4" Bronze RPZ (009M3QTFS)

Brand:
Watts
SKU:
88004058
Rating:
(0)
Q&A:
(0)
3/4" Bronze RPZ (009M3QTFS)
Magnifying glass
Hover image to zoom
$620.67 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Submittal Sheet

This item replaces: 0063030

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 3/4 inch reduced pressure zone assembly backflow preventer helps prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a bronze body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly contains an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications..

Specifications
  • Alert features available with add-on sensor connection kit
  • Single access cover and modular check construction for the ease of maintenance
  • NPT inlet and outlet connections
  • Bronze body construction for durability
  • Quarter turn full port resilient seated ball valve shutoffs
  • Internal relief valve for reduced installation clearances
  • Test cocks are screwdriver slotted
  • Replaceable seats for an economical repair

Specs

–
Features:

Flood Sensor

Connection Type:

Female Threaded

Valve Type:

Quarter Turn Ball Valve

Body Pattern:

Inline

Lead Free:

No

Size:

3/4"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy