Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)
Magnifying glass
Hover image to zoom

3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)

Brand:
Watts
SKU:
88004117
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)
Magnifying glass
Hover image to zoom
$688.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press Connection

Description

–
This 3/4 inch lead free copper silicon alloy reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards. This assembly consists of a lead free body, NPT end connections with Viega ProPress® adaptors, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly contains an integrated flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Product Features
  • Quarter turn full port resilient seated ball valve shutoffs
  • Internal relief valve for reduced installation clearances
  • Alert features available with add-on sensor connection kit
  • Lead free copper silicon alloy body
  • NPT inlet and outlet connections with Viega ProPress® adaptors
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Single access cover and modular check construction for the ease of maintenance

Specs

–
Lead Free:

Yes

Size:

3/4"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
CURRENT ITEM
Product Image of 3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)
3/4" Lead Free Bronze RPZ w/ Press Connections (LF009M3-QTW)/PRESS-FS 3/4)
SKU: 88004117
Yes
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy