Apply to be a TradeMaster!
Main product image of 1/2" 375XL Lead Free Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

1/2" 375XL Lead Free Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
12-375XL
Rating:
(0)
Q&A:
(0)
1/2" 375XL Lead Free Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$910.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow

This item replaces: 12-375

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Features and Benefits:
  • Patented removable pressure vessel
  • Allows for easy repair and winterization
  • Complies with Low-lead laws
  • Blow Out Flush fitting available
  • Specs

    –
    Size:

    1/2"

    Water Temperature:

    180°F

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Lead Free
    1"
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy