Apply to be a TradeMaster!
Main product image of 1" Lead Free Bronze RPZ w/ Press Connections (LF009FS)
Magnifying glass
Hover image to zoom

1" Lead Free Bronze RPZ w/ Press Connections (LF009FS)

Brand:
Watts
SKU:
88004118
Rating:
(0)
Q&A:
(0)
1" Lead Free Bronze RPZ w/ Press Connections (LF009FS)
Magnifying glass
Hover image to zoom
$986.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Press Connection
Product Highlight: Body Pattern
Inline

Description

–

Maximum Working Pressure: 175psi (12.06 bar)

Overview

This 1 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a lead free bronze body, NPT end connections with Viega ProPress adaptors, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly contains an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Product Features

  • Quarter turn full port resilient seated ball valve shutoffs
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • NPT inlet and outlet connections with Viega ProPress adaptors
  • Lead free bronze body construction for durability
  • Internal relief valve for reduced installation clearances
  • Single access cover and modular check construction for the ease of maintenance
  • Alert features available with add-on sensor connection kit

Product Specifications

  • Backflow Preventer Type: Reduced Pressure Zone Assembly
  • Body Finish: Cast Copper Silicon Alloy
  • Body Material: Lead Free Copper Silicon Alloy
  • Body Pattern: Inline
  • Buy American Act Compliant: YES
  • Bypass: No
  • Bypass Size: Does Not Apply To Product
  • Cap And Tether: No
  • Disc Material: Silicone
  • Elbow Fitting: No
  • Hazard Protection Level: Health Hazard
  • Hot And Harsh Water: No
  • Hydrant Connection: No
  • Inlet Connection Size: 1"
  • Inlet Connection Size-Metric: 25 MM
  • Inlet Connection Type: Press
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: Does Not Apply To Product
  • Lead Free: YES
  • Maximum Temperature-Fahrenheit: 180
  • Maximum Working Pressure-BAR: 12.10
  • Maximum Working Pressure-PSI: 175
  • Meter Type: No Meter
  • Minimum Temperature - Celsius: 1.00
  • Minimum Temperature-Fahrenheit: 33
  • Outlet Connection Size: 1 IN
  • Outlet Connection Type: Press
  • Outlet Shutoff Valve Type=: Quarter Turn Ball Valve
  • Polymer Coating: No
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Seat Material: Stainless Steel
  • Series: LF009-FS
  • Strainer: No
  • Tradename: None
  • Type: Kit

Specs

–
Body Pattern:

Inline

Features:

Flood Sensor

Material:

Bronze

Valve Type:

Quarter Turn Ball Valve

Lead Free:

Yes

Size:

1"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
CURRENT ITEM
Product Image of 1" Lead Free Bronze RPZ w/ Press Connections (LF009FS)
1" Lead Free Bronze RPZ w/ Press Connections (LF009FS)
SKU: 88004118
Yes
1"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy