Shop Watts
Main product image of 1-1/2" LF009M2-QTW/PRS-FS Lead Free Bronze RPZ w/ Press Connections & Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

1-1/2" LF009M2-QTW/PRS-FS Lead Free Bronze RPZ w/ Press Connections & Flood Sensor Connectivity

Brand:
Watts
SKU:
88004120
Rating:
(0)
Q&A:
(0)
1-1/2" LF009M2-QTW/PRS-FS Lead Free Bronze RPZ w/ Press Connections & Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$1,781.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1-1/2" lead free copper silicon alloy reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards. This assembly consists of a lead free body, NPT end connections with Viega ProPress® adaptors, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly includes flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 1-1/2"
  • Inlet Connection Type: Press
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Maximum Temperature-Fahrenheit: 180
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 1-1/4"
  • Outlet Connection Type: Press
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF009

Specs

–
Valve Type:

Quarter Turn Ball Valve

Features:

Flood Sensor

Body Pattern:

Inline

Lead Free:

Yes

Size:

1-1/2"

Connection Type:

Press

Material:

Copper Silicon Alloy

Max Temp (F):

180°F

Min Temp (F):

33°F

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Size
CURRENT ITEM
Product Image of 1-1/2" LF009M2-QTW/PRS-FS Lead Free Bronze RPZ w/ Press Connections & Flood Sensor Connectivity
1-1/2" LF009M2-QTW/PRS-FS Lead Free Bronze RPZ w/ Press Connections & Flood Sensor Connectivity
SKU: 88004120
Yes
1-1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy