Apply to be a TradeMaster!
Main product image of 6" 957RPDA-OSY-GPM-FS Stainless Steel RPZ Assembly, OSY Shutoff, GPM Meter, w/ Flood Sensor
Magnifying glass
Hover image to zoom

6" 957RPDA-OSY-GPM-FS Stainless Steel RPZ Assembly, OSY Shutoff, GPM Meter, w/ Flood Sensor

Brand:
Watts
SKU:
F111629
Rating:
(0)
Q&A:
(0)
6" 957RPDA-OSY-GPM-FS Stainless Steel RPZ Assembly, OSY Shutoff, GPM Meter, w/ Flood Sensor
Magnifying glass
Hover image to zoom
$11,117.27 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
Size: 
6"
Valve Type: 
OSY Valve
Non-Rising StemOSY Valve
Features: 
Flood Sensor & GPM Meter

Lift Gate

–
This product weighs 423 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
No
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
Inline

Description

–
This 6 inch reduced pressure detector backflow preventer assembly help stop the reverse flow of liquids due to backpressure or backsiphonage, where potential health hazard exists. Extremely compact and lighter than traditional designs it is approved for horizontal installation. This assembly consists of a stainless steel body with a quick access sleeve, torsion spring check valves, resilient seated gate valves with outside stem and yoke, test cocks, corrosive resistant bottom mounted pressure relief valve, and comes furnished with a gallon per minute meter to detect underground leaks and unauthorized water use. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. The add-on sensor connection kit is available for building management systems and cellular communication.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • 304 (Schedule 40) stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Patented torsion spring check modules for ease of serviceability

Specs

–
Body Pattern:

Inline

Application:

Plumbing

Max Pressure (PSI):

175

Max Temp (F):

140°F

Features:

Flood Sensor & GPM Meter

Lead Free:

No

Size:

6"

Min Temp (F):

33°F

Material:

Stainless Steel

Inlet Type:

Flanged

Water Temperature:

33°F to 140°F Continuous

Connection Type:

Flanged x Flanged

Product Type:

Backflow Preventer

Outlet Type:

Flanged

Valve Type:

OSY Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy