Shop Watts
Main product image of 1-1/2" LF909M1-QT-S-FS Lead Free Reduced Pressure Zone Backflow Preventer Assembly, Quarter Turn, w/ Backflow Flood Sensor and Bronze Strainer
Magnifying glass
Hover image to zoom

1-1/2" LF909M1-QT-S-FS Lead Free Reduced Pressure Zone Backflow Preventer Assembly, Quarter Turn, w/ Backflow Flood Sensor and Bronze Strainer

Brand:
Watts
SKU:
F122766
Rating:
(0)
Q&A:
(0)
1-1/2" LF909M1-QT-S-FS Lead Free Reduced Pressure Zone Backflow Preventer Assembly, Quarter Turn, w/ Backflow Flood Sensor and Bronze Strainer
Magnifying glass
Hover image to zoom
$5,088.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1 1/2 inch lead free reduced pressure zone backflow preventer assembly with its exclusive design incorporating the patented air-inchand water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Ideal for protection inchcontinuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants. This assembly consists of a lead free body, quarter turn ball valve shutoffs with lever handles, a strainer, check modules, replaceable seats, top mounted test cocks, and a pressure differential relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Lead free construction
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Compact for easy installation
  • Quarter-turn ball valves with lever handles

Specs

–
Lead Free:

Yes

Size:

1-1/2"

Connection Type:

MNPT

Application:

Plumbing

Valve Type:

Quarter Turn Ball Valve

Material:

Bronze

Body Pattern:

Inline

Features:

Flood Sensor

Product Type:

Backflow Preventer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy