Apply to be a TradeMaster!
Main product image of 2" LF909M1-QT-FS 2 Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom

2" LF909M1-QT-FS 2 Lead Free Bronze RPZ Assembly

Brand:
Watts
SKU:
F391012
Rating:
(3)
Q&A:
(1)
2" LF909M1-QT-FS 2 Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom
$4,147.27 each
In Stock
In Stock
Get 3 Thu, Nov 19
This item replaces: 0391012, 0385719


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
Watts LF909 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Watts 909 features a patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Features:

Flood Sensor

Valve Type:

Quarter Turn Ball Valve

Connection Type:

MNPT

Body Pattern:

Inline

Size:

2"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

180°F Intermittent

33°F to 140°F Continuous

Max Pressure (PSI):

175

Weight (lbs):

40 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 2" LF909M1-QT-FS 2 Lead Free Bronze RPZ Assembly
2" LF909M1-QT-FS 2 Lead Free Bronze RPZ Assembly
SKU: F391012
(3)
2"
Yes
2"
Yes

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality product - great service

Backflow preventer exactly as described. Shipping was FAST. Worked flawlessly.
James
Stratford, Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Reasonably priced & good quality.
Z-Man
Plainville Ct.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great.

Dependable product. Has perform as expected during yearly audits.
WD2015
Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between the 009 and 909 as far as type of installation. Can they both be used for commercial application?

Asked by scott 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 909 and 009 are very close: they have the same approvals and pass the same amount of water. The 009 is a little more compact and there is one cover for service where the 909 has three separate covers for service. Both valves can be used in commercial applications if allowed by your local code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy