Pros, Join Our TradeMaster Program!
Description
Shallow well jet pumps are single stage domestic water pumps designed for pumping portable water in applications where the water is located less than 25 feet vertically from the pump. A pressure switch is a standard feature. The shallow well pump can be mounted to either a pre-charged, conventional type or free standing pressure tank.

Features:
  • Assembled in the US with foreign and domestic parts
  • 1/2 HP; max. flow rate is 375 Gallons Per Hour; (50 PSI)
  • 3/4 in. NPT discharge with 1-1/4 in. suction
  • Dual voltage (120V/240V) high efficiency square flange motor (factory set for 120V)
  • Pressure switch is pre-set at 30-50 PSI for automatic operation
  • Durable cast iron volute with dedicated priming port for volute filling
  • For wells 0 ft. - 25 ft. in depth

  • Read more
    Manuals (2)
    Specs
    Voltage:
    120-240V
    Horse Power:
    1/2
    Discharge:
    3/4" NPT
    Amperage:
    5.5
    Max Flow (GPH):
    384
    Warranty:
    3 Year Limited
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.