Apply to be a TradeMaster!
Main product image of SWS50 1/2 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom

SWS50 1/2 HP Cast Iron Shallow Well Jet Pump

Brand:
Wayne
SKU:
56907-WYN2
Rating:
(5)
Q&A:
(0)
SWS50 1/2 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom
$281.85 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Clean water is important to you, and it’s important to WAYNE. The 1/2 HP SWS50 is proudly Assembled in the USA and can safely pump up to 420 Gallons of fresh water per hour at 50 PSI. Engineered for reliable long-lasting use in wells up to 25 feet – warrantied for 3 years.

Features:
  • Merchant Category: Plumbing
  • Category: Well
  • Sub Category: Cast Iron
  • Base Construction: Cast Iron
  • Warranty: 3 Year
  • HP: 1/2 HP
  • Motor Type: 120/240V Split Phase Oil-Filled
  • Amperage - FEI: 11/5.5
  • Volts 120/240: 120/240
  • Primary GPH - MAX FLOW: 711
  • GMP-MAX Flow: 11
  • GPH @ 5ft: 674 @ 30 PSI
  • GPH @10: 638 @ 30 PSI
  • GPH @15: 601 @ 30 PSI
  • GPH @20: 565 @ 30 PSI
  • Max Head: 25 ft.
  • Max Temp: 120
  • Impeller Type: Centrifugal
  • Suction Type: 1-1/4 in. NPT
  • NPT Discharge: 1 in.
  • Cord Length: Wire In Field
  • Discharge: 1" NPT Discharge

Specs

–
Voltage:

120-240V

Horse Power:

1/2

Discharge:

1" NPT

Max Flow (GPH):

711

Max Head (Ft):

25

Warranty:

3 Year Limited

Material:

Cast Iron

Max Temp (F):

120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.6 out of 5 reviews
50% would recommend this product
3.6
out of 5 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pump motor died after two weeks

Price and delivery were very good but this pump motor died after two weeks of very intermittent use at a summer house. I will have to deal directly with the manufacturer to get the warrantee which is 3 years. This is the second one of these exact same model pumps I have owned - the first one stopped producing pressure above 25 psi. Can't recommend this product.
Rick
Becket MA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Again

New out of box bearing screams above 40 psi. Customer service is a joke. Not much hope for warranty when it fails. Guess that's what I get for buying American?
Shane
NC
5 months ago
Was this review helpful to you?

5 star pump,

5 star pump, would buy again, hopefully not in the next 10 years. Supply House is the best. Fast and great service and quality.
Don
Millville nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost the same

Replaced the same pump that I installed seven years ago. I was disappointed the first pump only lasted seven years. The reason I replaced it with the same pump is to keep from having to change the plumbing. But I did run into a problem because the output port was a size larger and I had to run out and get a larger bushing.
Tom
LaVale, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The price was great and the free shipping made it a really great deal!
Bill
Petersburg Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy