Apply to be a TradeMaster!
Main product image of SWS75 3/4 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom

SWS75 3/4 HP Cast Iron Shallow Well Jet Pump

Brand:
Wayne
SKU:
56914
Rating:
(0)
Q&A:
(0)
SWS75 3/4 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom
56914 has been discontinued
Discontinued July 14, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
SWS75 3/4 HP Cast Iron Shallow Well Jet Pump
Brand:
Wayne
SKU:56914-WYN2
(0)
Backorder
Backorder
Get it Thu, Jul 16 - Thu, Aug 13
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Discharge
3/4" NPT
Product Highlight: Amperage
11 Amps

Description

Shallow well jet pumps are single stage domestic water pumps designed for pumping portable water in applications where the water is located less than 25 feet vertically from the pump. A pressure switch is a standard feature. The shallow well pump can be mounted to either a pre-charged, conventional type or free standing pressure tank.

Features:
  • Assembled in the US with foreign and domestic parts
  • 3/4 HP; max. flow rate is 510 Gallons Per Hour; (50 PSI)
  • 3/4 in. NPT discharge with 1 1/4 in. suction
  • Dual voltage (120V/240V) high efficiency square flange motor (factory set for 120V)
  • Pressure switch is pre-set at 30-50 PSI for automatic operation
  • Durable cast iron volute with dedicated priming port for volute filling
  • For wells 0 ft. - 25 ft. in depth

  • Specs

    Voltage:

    120-240V

    Horse Power:

    3/4

    Discharge:

    3/4" NPT

    Amperage:

    11

    Max Flow (GPH):

    468

    Warranty:

    3 Year Limited

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm