Apply to be a TradeMaster!
Main product image of SWS75 3/4 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom

SWS75 3/4 HP Cast Iron Shallow Well Jet Pump

Brand:
Wayne
SKU:
56914-WYN2
Rating:
(0)
Q&A:
(0)
SWS75 3/4 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom
$356.12 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Clean water is important to you, and it’s important to WAYNE. The 3/4 HP SWS75 is proudly Assembled in the USA and can safely pump up to 510 Gallons of fresh water per hour at 50 PSI. Engineered for reliable long-lasting use in wells up to 25 feet – warrantied for 3 years.

Features:
  • Merchant Category: Plumbing
  • Category: Well
  • Sub Category: Cast Iron
  • Base Construction: Cast Iron
  • Warranty: 3 Year
  • HP: 3/4 HP
  • Motor Type: 120/240V Split Phase Oil-Filled
  • Amperage - FEI: 11/5.5
  • Volts 120/240: 120/240
  • Primary GPH - MAX FLOW: 779
  • GMP-MAX Flow: 12
  • GPH @ 5ft: 750 @ 30 PSI
  • GPH @10: 721 @ 30 PSI
  • GPH @15: 691 @ 30 PSI
  • GPH @20: 662 @ 30 PSI
  • Max Head: 25 ft.
  • Max Temp: 120
  • Impeller Type: Centrifugal
  • Suction Type: 1-1/4 in. NPT
  • NPT Discharge: 1 in.
  • Cord Length: Wire In Field
  • Discharge: 1" NPT Discharge

Specs

–
Voltage:

120-240V

Horse Power:

3/4

Discharge:

1" NPT

Max Flow (GPH):

779

Max Head (Ft):

25

Warranty:

3 Year Limited

Material:

Cast Iron

Max Temp (F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy