Apply to be a TradeMaster!
Main product image of SWS100 1 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom

SWS100 1 HP Cast Iron Shallow Well Jet Pump

Brand:
Wayne
SKU:
56921-WYN2
Rating:
(3)
Q&A:
(1)
SWS100 1 HP Cast Iron Shallow Well Jet Pump
Magnifying glass
Hover image to zoom
$376.65 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Discharge
1" NPT
Product Highlight: Material
Cast Iron

Description

–
Clean water is important to you, and it’s important to WAYNE. The 1 HP SWS100 is proudly assembled in the USA and can safely pump up to 630 Gallons of fresh water per hour at 50 PSI. Engineered for reliable long-lasting use in wells up to 25 feet – warrantied for 3 years.

Features:
  • Merchant Category: Plumbing
  • Category: Well
  • Sub Category: Cast Iron
  • Base Construction: Cast Iron
  • Warranty: 3 Year
  • HP: 1 HP
  • Motor Type: 120/240V Split Phase Oil-Filled
  • Amperage - FEI: 11/5.5
  • Volts 120/240: 120/240
  • Primary GPH - MAX FLOW: 1084
  • GMP-MAX Flow: 18
  • GPH @ 5ft: 1022 @ 30 PSI
  • GPH @10: 960 @ 30 PSI
  • GPH @15: 732 @ 30 PSI
  • GPH @20: 837 @ 30 PSI
  • Max Head: 25 ft.
  • Max Temp: 120
  • Impeller Type: Centrifugal
  • Suction Type: 1-1/4 in. NPT
  • NPT Discharge: 1 in.
  • Cord Length: Wire In Field
  • Discharge: 1" NPT Discharge

Specs

–
Max Temp (F):

120°F

Voltage:

120-240V

Horse Power:

1

Discharge:

1" NPT

Max Flow (GPH):

1084

Max Head (Ft):

25

Warranty:

3 Year Limited

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Does the job

works well so far ...I just don't like the design where the electrical connection is closer to the pump than the motor... didn't think it mattered at time of purchase, but while installing it took extra work rerouting the electrical hook up. Different than the pumps I have replaced in the past.
FreeManBrett
Middleburg, Fl.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

The price on the 1hp Wayne shallow well jet pump was great, shipping was free and delivered promptly on the day promised.
RK
Northern Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will Buy this again.

Working perfect , very quiet, holds good pressure while in shower.
HANK
Cape May Court House N.J.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have a built in pressure switch that will work with a pressure tank?

Asked by Jason 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jason. This pump has a pressure switch that is pre-set at 30-50 PSI for automatic operation (do not adjust).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy