Apply to be a TradeMaster!
Main product image of CWS100 1 HP Cast Iron Convertible Jet Well Pump
Magnifying glass
Hover image to zoom

CWS100 1 HP Cast Iron Convertible Jet Well Pump

Brand:
Wayne
SKU:
56956-WYN2
Rating:
(0)
Q&A:
(0)
CWS100 1 HP Cast Iron Convertible Jet Well Pump
Magnifying glass
Hover image to zoom
$489.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Material
Cast Iron
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Clean water is important to you, and it’s important to WAYNE. The 1 HP CWS75 is proudly assembled in the USA and can safely pump up to 588 Gallons of fresh water per hour at 50 PSI. Engineered for reliable long-lasting use in wells up to 90 feet – warrantied for 3 years.

1 HP; max. flow rate is 1056 Gallons Per Hour; (30 PSI) (CWS100). For well applications up to 90 ft.
Features:
  • 1 in. NPT discharge with 1-1/4 in. NPT suction and 1 in. drive
  • Dual voltage (120V/240V) high efficiency square flange motor (factory set for 120V)
  • Pressure switch is pre-set at 30-50 PSI for automatic operation (Do Not Adjust)
  • Durable cast iron volute with dedicated priming port for volute filling
  • 3 Year Limited Warranty
  • Wayne Jet Assembly Required for Operation. Not Included.

  • Specs

    –
    Voltage:

    120-240V

    Horse Power:

    1

    Discharge:

    1" NPT

    Max Flow (GPH):

    1056

    Max Head (Ft):

    90

    Warranty:

    3 Year Limited

    Material:

    Cast Iron

    Max Temp (F):

    120°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy