Apply to be a TradeMaster!
Main product image of SEL50 1/2 HP Thermoplastic Sewage Pump
Magnifying glass
Hover image to zoom

SEL50 1/2 HP Thermoplastic Sewage Pump

Brand:
Wayne
SKU:
57333-WYN4
Rating:
(0)
Q&A:
(0)
SEL50 1/2 HP Thermoplastic Sewage Pump
Magnifying glass
Hover image to zoom
$308.98 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Cord Length
10'
Product Highlight: Discharge
3"
Product Highlight: Amperage
10.5 Amps

Description

–
Features:
  • Assembled in the USA with foreign and domestic parts
  • 1/2 HP; max. flow rate is 10000 Gallons Per Hour; 7200 GPH at 10 ft. of discharge lift
  • Reinforced, corrosion-resistant, thermoplastic submersible sewage pump
  • Combination 2 in. / 3 in. NPT discharge capable of handling up to 2 in. solids
  • Will replace most sewage pumps without any plumbing changes
  • Piggy-back tether float switch for automatic or manual operation
  • Designed for 18 in. diameter or larger sewage basins
  • Pumps designed to handle 2 in. solids
  • Specs

    –
    Cord Length:

    10'

    Type:

    Automatic

    Manual

    Horse Power:

    1/2

    Discharge:

    3"

    Voltage:

    120v

    Amperage:

    10.5

    Flow at 5 FT Head:

    150 GPM

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy