Apply to be a TradeMaster!
Main product image of WCS50T 1/2 HP Cast Iron Submersible Sewage Pump
Magnifying glass
Hover image to zoom

WCS50T 1/2 HP Cast Iron Submersible Sewage Pump

Brand:
Wayne
SKU:
58181-WYN1
Rating:
(0)
Q&A:
(0)
WCS50T 1/2 HP Cast Iron Submersible Sewage Pump
Magnifying glass
Hover image to zoom
$335.37 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2" NPT
Product Highlight: Flow at 5 FT Head
160 GPM

Description

–
Features:
  • Assembled in the US with foreign and domestic parts
  • 1/2 HP; max. flow rate is 10000 Gallons Per Hour; 8000 GPH at 10 ft. of discharge lift
  • Piggy-back tether float switch for automatic or manual operation
  • 2 in. NPT discharge capable of handling up to 2 in. solids
  • Designed for residential and light commercial applications
  • Durable, cast iron submersible sewage pump
  • Specs

    –
    Cord Length:

    10'

    Type:

    Automatic

    Manual

    Horse Power:

    1/2

    Discharge:

    2" NPT

    Voltage:

    120v

    Flow at 5 FT Head:

    160 GPM

    Warranty:

    3 Year Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy