The Day Savers – A National Tradesmen Day Contest
Main product image of CDU1000 1 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

CDU1000 1 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
58321-WYN2
Rating:
(6)
Q&A:
(0)
CDU1000 1 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
$254.99 each
In Stock
In Stock
Get 5 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
5640 GPH
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
5 Year Warranty

Description

Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Corrosion Resistant Stainless Steel and Rugged Cast Iron Construction, for long life in tough sump sump applications

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 6100 Gallons Per Hour; 5100 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 3/4 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resistant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • CSA agency approved
  • 5 Year Limited Warranty

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1

Amperage:

9.8

Flow at 5 FT Head:

5640 GPH

Flow at 10 FT Head:

5100 GPH

Flow at 15 FT Head:

4560 GPH

Flow at 20 FT Head:

3840 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

18 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2 Replacement Parts

Vertical Float Top Replacement Kit for CDU Platform (Four Screws)
SKU: 60017-WYN2
Wayne
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

The Wayne CDU1000 1hp pump is a "super bailer"!!

I am using the pump as in my basement sump hole. The height I need the pump to make is higher than, maybe, what is normal-but the CDU1000 is making it look easy. It is hands-down better than the 3/4hp version.
Mr. D
Detroit
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong efficient pump

Purchased in 2021 and has been reliable since then. Would buy another in the future.
Joe
Royersford, PA
3 years ago
Was this review helpful to you?

Wayne cdu1000 & AO smith water heater

I just bought these items & had them installed they're quality items with great warranties I'm hoping they hold up like their reputation so far so good,
Pogo
Bronx ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased this as a back-up for current Wayne sump pump

We have an identical Wayne sump pump installed now and since it is hitting its 5 year mark thought it would be wise to purchase a back-up in case it fails. This pump runs like a charm and seems to handle a lot of water seamlessly. Best sump pump we have purchased.
Island Girl
Avon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong running pump!

This pump is currently operating with a 20' head and is keeping up with about 35gpm inflow into the basement. After a recent torrential downpour the pump easily handled the extra flow! It's only been running for a few weeks now, time will reveal the pumps longevity! Very happy with the price!
Josh
Brattleboro, VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump Failed on the 2nd day - Basement got water damaged

I bought this pump to replace a failing sump pump, on the 2nd day of use it seized. The only way I knew this happend was my contractor went over to check and make sure things were running right. I had 2 inches of water in a newly finished basement, I ended up getting a new sump pump and had almost $8K in damages and it could of been worse.
Dan
Hainesport NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy