Apply to be a TradeMaster!
Main product image of CDU980E 3/4 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

CDU980E 3/4 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
58321-WYN3
Rating:
(3)
Q&A:
(0)
CDU980E 3/4 HP, Cast Iron and Stainless Steel Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
$219.99 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
5245 GPH
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
5 Year Warranty

Description

–
Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Corrosion Resistant Stainless Steel and Rugged Cast Iron Construction, for long life in tough sump sump applications

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 5673 Gallons Per Hour; 4743 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 3/4 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resistant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • CSA agency approved
  • 5 Year Limited Warranty

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

3/4

Amperage:

10

Flow at 5 FT Head:

5245 GPH

Flow at 10 FT Head:

4743 GPH

Flow at 15 FT Head:

4240 GPH

Flow at 20 FT Head:

3571 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

18 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Outdoor sump pumps

Installed two outside sump pumps for our basement. These replaced the two that were already there. Pumps water up 9 ft and out 50 - 75 ft through 1.5 in pipe, no problem.
Rick
Canada, Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best sump pump

Very good quality
John
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of junk

I have had 3 major floods in a finished basement so i wanted to make sure and buy the best pump i could find. Reviews on this one were great and it also had an industry leading 5 year warranty. Immediately after install it stopped working and i found out it was supposed to have a very thin rubber tether that attaches the bottom of the float to side of pump and mine was missing. In addition i called Wayne and told them that this was an extremely poor design as a thin piece of rubber like that will not last a year being in constant water. I was informed that this part was not covered under their 5 year warranty and should be replaced every year. Who ever heard of replacing parts every year on a brand new sump pump. In addition the pump had only been in my crock for 1 day and was already more rusted than the liberty one i had in there for 10 years. I was very disappointed and will not buy a wayne pump again. Photo attached of thin rubber tether.
Lyn
NY
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy