Apply to be a TradeMaster!
Main product image of SWS50-8.5FX 1/2 HP Cast Iron Shallow Well Jet Pump Precharged Tank System
Magnifying glass
Hover image to zoom

SWS50-8.5FX 1/2 HP Cast Iron Shallow Well Jet Pump Precharged Tank System

Brand:
Wayne
SKU:
59501-WYN2
Rating:
(4)
Q&A:
(1)
SWS50-8.5FX 1/2 HP Cast Iron Shallow Well Jet Pump Precharged Tank System
Magnifying glass
Hover image to zoom
$674.95 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Discharge
3/4" NPT

Description

–
SWS50-8.5FX 1/2 HP Cast Iron Shallow Well Jet Pump Precharged Tank System

Product Features
  • 1/2 HP shallow well system with 8.5 gallon pre-charged tank
  • A complete water supply system, preassembled with an 8.5 gallon tank
  • For wells 0 ft. - 25 ft. in depth
  • 3/4 in. NPT discharge with 1-1/4 in. suction
  • Dual voltage (120V/240V) high efficiency square flange motor (factory set for 120V)
  • Pressure switch is pre-set at 30-50 PSI for automatic operation (Do Not Adjust)
  • Durable cast iron volute with dedicated priming port for volute filling
  • For wells 0 ft. - 25 ft. in depth
  • 3 Year Limited Warranty

Specs

–
Voltage:

120-240V

Horse Power:

1/2

Discharge:

3/4" NPT

Max Flow (GPH):

420

Warranty:

3 Year Limited

Max Head (Ft):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This Pump/Pressure tank unit works great !

Fast shipment - Good quality - Quiet Thank You !
Frank
Carson, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Pump/Pressure tank unit works great !

I used in crawlspace at off grid home. Running on 240VAC (selectable - easy)
Frank
Santa Fe
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I will use this product at our cottage, which is a three-season cottage that is already shut down for the year. Therefore I will not be installing this new unit until next spring, 2022. This new unit is replacing an existing unit, same model, that I have had for 18 years. This year the existing unit started malfunctioning a bit. It would lose pressure, but I could not figure out why. There was no water in the bladder, so I do not think the bladder had failed. If I would re-pressure the bladder the pump would work fine but would also slowly have a pressure decline, necessitating another re-pressuring. So long story short, that is why I purchased a new replacement unit. Overall I have been very satisfied through the years with this product, although the start-up procedure at the beginning of each year is a bit involved.
Rocky Road
Sheboygan Falls, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would recommend

Yes would recommend though needed to call plumber to help with installation. Needed some fittings to use properly. One draw back is it will need to be pulled and stored for the winter to keep from freezing and ruining the air bladder. We use it lake side to water lawn and plants.
Joel
Hackensack, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello. Does this pump simply plug into an outlet or does it have to be hard wired?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. The Wayne Cast Iron Shallow Jet Pumps are to be hard wired.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy