Apply to be a TradeMaster!
Main product image of 1" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)
Magnifying glass
Hover image to zoom

1" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)

Brand:
Webstone
SKU:
100614W
Rating:
(0)
Q&A:
(0)
1" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)
Magnifying glass
Hover image to zoom
100614W has been discontinued
Discontinued June 6, 2025
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
600 psi (WOG)

Description

–
Webstone H-100614W 1" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)

Product Features
  • Full port forged brass ball valve w/ hi-flow hose drain
  • Adjustable packing gland & reversible handle
  • Female PP-RCT metric socket
  • Manufactured for use with all PP-R & PP-RCT Piping Systems
  • Max. operating pressure: 600 PSI
  • Permanent leak-free connections made in seconds via heat fusion
  • Safe, clean, long-lasting, high performance materials
  • Lead free CleanBrass construction
  • Certified to NSF/ANSI 61 & 372
  • Suitable for all potable applications
  • Saves labor, space & leak paths
  • Guaranteed for life

Specs

–
Size:

1"

Handle Style:

Lever

Material:

Brass

Pressure Rating:

600 psi (WOG)

Connection Method:

Threaded

PP-R

Thread Type:

Female

Features:

Hose Drain

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm