Shop Resideo Sale
Main product image of 1-1/2" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)
Magnifying glass
Hover image to zoom

1-1/2" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)

Brand:
Webstone
SKU:
100616W
Rating:
(0)
Q&A:
(0)
1-1/2" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)
Magnifying glass
Hover image to zoom
$124.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
600 psi (WOG)

Description

–
Webstone H-100616W, 1-1/2" Pro-Connect Full Port PP-RCT Ball Drain (Lead-Free)

Product Features
  • Full port forged brass ball valve w/ hi-flow hose drain
  • Adjustable packing gland & reversible handle
  • Female PP-RCT metric socket
  • Manufactured for use with all PP-R & PP-RCT Piping Systems
  • Max. operating pressure: 600 PSI
  • Permanent leak-free connections made in seconds via heat fusion
  • Safe, clean, long-lasting, high performance materials
  • Lead free CleanBrass construction
  • Certified to NSF/ANSI 61 & 372
  • Suitable for all potable applications
  • Saves labor, space & leak paths
  • Guaranteed for life

Specs

–
Size:

1-1/2"

Handle Style:

Lever

Material:

Brass

Pressure Rating:

600 psi (WOG)

Connection Method:

Threaded

PP-R

Thread Type:

Female

Features:

Hose Drain

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy