Apply to be a TradeMaster!
Main product image of 3/4" Pro-Connect PP-RCT, Lead-Free Isolator with Multi-Function Drain and Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Pro-Connect PP-RCT, Lead-Free Isolator with Multi-Function Drain and Rotating Flange

Brand:
Webstone
SKU:
101413WHV
Rating:
(0)
Q&A:
(0)
3/4" Pro-Connect PP-RCT, Lead-Free Isolator with Multi-Function Drain and Rotating Flange
Magnifying glass
Hover image to zoom
$61.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PP-R Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Used With
2 Bolt Flanged Circulator Pumps

Description

–
Note: This product comes with a Wing style "T" handle, mounting nuts and bolts.

Webstone H-101413WHV, 3/4" Pro-Connect PP-RCT, Lead-Free Isolator with Multi-Function Drain and Rotating Flange

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet.

This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland.

Specs

–
Connection Type:

PP-R

Material:

Brass

Connection Size:

3/4"

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Features:

w/ Rotating Flange

Bleeder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy