Apply to be a TradeMaster!
Main product image of 1/2" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40532W
Rating:
(2)
Q&A:
(0)
1/2" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$17.87 each
BOX UP & SAVE 7%
$199.44 box of 12
$16.62 each
In Stock
In Stock
Get 220 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
1/2"
1/4"3/8"1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-40532W 1/2" MIP x FIP Full Port Forged Brass Ball Valve (Lead Free)

Specifications
  • Reverse Handle & Adj Packing Gland
  • 600 WOG/150 WSP

Specs

Size:

1/2"

Connection Type:

MPT x FPT

Connection Method:

Threaded

Features:

Standard

Lead Free:

Yes

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

Lever

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Work and fit as they should. Would purchase again.
Purchasing
Hammondsport
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price

This valve worked perfectly for what I needed it for as part of my hot water boiler system. Installed it between the air scrubber and expansion Xtrol so I won't have to drain system the next time I have to replace the Xtrol.
JL
Waterford, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy