Apply to be a TradeMaster!
Main product image of 3/4" Compression Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Compression Full Port Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40633W
Rating:
(13)
Q&A:
(0)
3/4" Compression Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$36.52 each
BOX UP & SAVE 5%
$520.50 box of 15
$34.70 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40633W 3/4" Compression Full Port Brass Ball Valve (Lead Free)

Specs

–
Size:

3/4"

Connection Type:

Compression x Compression

Connection Method:

Compression

Material:

Brass

Pressure Rating:

600 psi

210 PSI @ 250ºF

Handle Style:

Lever

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Compression Full Port Brass Ball Valve (Lead Free)
SKU: 40634W
Webstone

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Bought these type valves for emergencies

I'm not a huge fan of SharkBite valves, that use a rubber O-ring. I like these compression valves, that use a brass ferrule. I bough these mainly for when I need to put a valve in an emergency, or if I cannot fully stop the flow of water to be able to solder. I find that using a little plumbers grease around the ferrule before before tightening helps to lubricate and prevent chattering & binding, helps the connection to properly tighten.
VS

Most Liked Negative Review

I would buy this product more if they would change one thing

Not a bad valve, but i have received a few where the compression sleeve seemed to be made a little on the cheaper side(too thin) causing the compression ring to pretty much buckle in on itself, causing it to leak.
Showing 1-10 of 13 reviews

Great valve

It's easy to install and feels solid. The craftsmanship is very good, with precise construction and minimal tolerances in its parts.
Roman
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 ball valve

used 2 around replaced pressure reducing valve. keep ends of lines square and clean. don't over-tighten. simple, no leak valves.
E
southern maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

Work good nio problems with them.
Maintenance
Jericho vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced our 3/4" compression valve

First thankful they carry the 3/4" that I needed. Easy to install.
Donna D.
Los Osos, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice

Good quality product no problems with them, the only thing is to pay attention to the compression ring.
Maintenance
Jericho vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!!!

Replace old 1/4 valve come into my home. works great.move easy.
Retired dude
cape Coral Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

It fit and solved the problem.
None
Nv
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

great valve with a great price
The "Doc"
Morgantown, WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality products at a great price

I am a plumber and have ordered supplies from many different suppliers. Supply House has fantastic customer service, fast shipping and great products!!
Brian
East Liverpool, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought these type valves for emergencies

I'm not a huge fan of SharkBite valves, that use a rubber O-ring. I like these compression valves, that use a brass ferrule. I bough these mainly for when I need to put a valve in an emergency, or if I cannot fully stop the flow of water to be able to solder. I find that using a little plumbers grease around the ferrule before before tightening helps to lubricate and prevent chattering & binding, helps the connection to properly tighten.
NJPete61
Mountainside, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy