| Size: | 1/2" |
|---|---|
| Connection Method: | Compression |
| Connection Type: | Compression x Compression |
| Material: | Brass |
| Features: | Standard |
| Pressure Rating: | 600 psi 210 PSI @ 250ºF |
| Handle Style: | Lever |
| Valve Construction: | 1 piece |
| Lead Free: | Yes |
| Max Temp (F): | 250°F |
| Thread Type: | Female |
| Port Type: | Full Port |
The compression fittings are for use with copper pipe.