Apply to be a TradeMaster!
Main product image of 1" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port
Magnifying glass
Hover image to zoom

1" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port

Brand:
Webstone
SKU:
40644
Rating:
(7)
Q&A:
(2)
1" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port
Magnifying glass
Hover image to zoom
$47.69 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40644 1" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" MIP Vent Anti-Siphon Auto Vent
SKU: 239
Sioux Chief

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

working as I need

Valve is part of a gray water system from the washing machine to a filter bucket then sprayed into the native grasses. Works great. Correct tool for the job. Thanks
n/a
Montrose, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great for laundry to landscape greywater systems

These are great for laundry to landscape greywater systems! This is the best price I have found for these, and they are good quality.
Worldwide Water Wizards
Healdsburg, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

I used this three way diverter for my laundry to landscape project. It works perfect. Supply house is the best, the price was half what others charge, I was also able to order all the fittings I needed for the rest of the set ip as well as my rain barrel set up. I recommend Supply House to everyone, amazing people and great products.
Taconation
Oakland, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Three way valve

I used this valve to cross connect heating lines from house to green house.
augercreek
duluth mn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Diverter Valve

Used in an outdoor wood furnace domestic water heating system. Specifically, as bypass valves for a brazed plate heat exchanger to allow replacement of the heat exchanger if it fails. 180 degree water. No complaints. Fair price. Fast shipping. NOTE: I read a few reviews complaining that it isn't a "straight through" flow path. It's up to YOU to do your research and understand the difference between an "L-Port" and a "T-Port" valve. Either one will work for a diverter, but you have to modify your plumbing to suit.
Jim the Engineer
Bainbridge, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Full Port

On line it says it is a full port valve. It is not a true full port. Works for what I needed it for but bought partially because it was a full port
Geo Man
Barrington, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part for my project!

I used this diverter valve in my gray water system to save my septic system and to save water. Great price!
Rdettloff
Stockton, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this function as a diverter ?

Asked by bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?

Q: Does this valve have a straight through orientation in one position?

Asked by Gretchen 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy