Apply to be a TradeMaster!
Main product image of 3/4" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port
Magnifying glass
Hover image to zoom

3/4" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port

Brand:
Webstone
SKU:
40643
Rating:
(14)
Q&A:
(0)
3/4" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port
Magnifying glass
Hover image to zoom
$28.40 each
BOX UP & SAVE 5%
$269.80 box of 10
$26.98 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40643, 3/4" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Specs

–
Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Brass

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Threaded 3-Way Full Port Brass Ball Valve w/ L-Port
SKU: 40644
Webstone

Product Reviews

4.64 out of 14 reviews
93% would recommend this product
4.64
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

3/4" diverter valve

Used in an outdoor wood furnace domestic water heating system. Specifically, as a bypass valves for the water heater tank recirc pump going through a brazed plate heat exchanger to allow replacement of the pump if it fails; or to select a straight run through the heat exchanger; pre-heating the water going into the tank rather than thermostat controlled recirc pump. 180 degree water. No complaints. Fair price. Fast shipping. NOTE: I read a few reviews complaining that it isn't a "straight through" flow path. It's up to YOU to do your research and understand the difference between an "L-Port" and a "T-Port" valve. Either one will work for a diverter, but you have to modify your plumbing to suit.
VS

Most Liked Negative Review

More like a diverter (no OFF position)

I use this valve to select one of two watering hoses. Since mixing is not a problem, it works for this function. However, since there is no off position, I had to add shutoff valve in the feed line. I suppose that the full port feature prevents having an off position. The handle indicates ON/OFF - this is misleading for the uninitiated.
Showing 1-10 of 14 reviews

I would buy this item again

Part worked great for what we needed it for.
April
Williamston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great buy
Ser mobile
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Installed as a mixer between two boiler loops.
KG
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the product

It came fast. Was the right thing I ordered. Thanks
Mac
Townville pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great find

Didn't know 3-way valves existed. A pair of them suited my need perfectly allowing fuel to flow through the filter in the proper direction for both filling my gas caddy and delivering fuel from it.
Dan
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything arrived fine, I didnt install yet.

The quality of this valve is excellent.
Macsam12
Seattle, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD VALVE, BUT NEEDS LABELING

The three-way valve works well, although I would have preferred CxCxC instead of FIP connections. Also, the flow diagram on the handle doesn't give a clue as to where the outlet water is going. But relatively inexpensive.
Thom
Escondido, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" diverter valve

Used in an outdoor wood furnace domestic water heating system. Specifically, as a bypass valves for the water heater tank recirc pump going through a brazed plate heat exchanger to allow replacement of the pump if it fails; or to select a straight run through the heat exchanger; pre-heating the water going into the tank rather than thermostat controlled recirc pump. 180 degree water. No complaints. Fair price. Fast shipping. NOTE: I read a few reviews complaining that it isn't a "straight through" flow path. It's up to YOU to do your research and understand the difference between an "L-Port" and a "T-Port" valve. Either one will work for a diverter, but you have to modify your plumbing to suit.
Jim the Engineer
Bainbridge, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price, worked for what I needed

The price was by far the best and the valves worked sufficiently for what I needed
John
Rome, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is great for brass plumbing

This product and other brass products are working great and are time tested. I have switched over to SupplyHouse for all my brass needs.
Ted
Crowley, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy