Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Isolator w/ Check Valve (High Velocity)
Magnifying glass
Hover image to zoom
1-1/4" IPS Isolator w/ Check Valve (High Velocity)
Magnifying glass
Hover image to zoom
42405HV has been discontinued
Discontinued November 20, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

Heavy-duty all brass construction Generously sized integral check valve reduces impact on pump Flush inner and outer flanges prevent over-torquing Easily removable check valve allows for easy maintenance Replacement check components available 1" to 1-1/2" also available in high velocity configuration.

High Velocity, Full Port Forged Brass Uni-Flange Ball Valves, w/ Replaceable Integral Spring Check, Adjustable Packing Gland, Bonus Lever Style Handle, Nuts & Bolts.

Specs

Max Pressure (PSI):

150

Material:

Brass

Connection Size:

1-1/4"

Type:

High Velocity

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm