Apply to be a TradeMaster!
Main product image of 2" Sweat Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Brand:
Webstone
SKU:
50617W
Rating:
(0)
Q&A:
(0)
2" Sweat Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$272.41 each
In Stock
In Stock
Get 5 Tue, Nov 24
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50617W, 2" Sweat Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle - Lead Free

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

–
Size:

2"

Connection Type:

C x C

Connection Method:

Sweat

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy