Shop Resideo Sale
Main product image of 1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Webstone
SKU:
50614W
Rating:
(43)
Q&A:
(5)
1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$63.32 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50614W 1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)

Features:
  • Designed for residential, commercial use with water, oil or gas
  • Ideal for directly after a water meter to isolate a home and purge the system
  • Heavy duty forge brass body
  • Hard chrome plated brass balls with Teflon seats
  • The valve is actuated by a blowout proof stems with a Teflon seal that features an adjustable packing nut
  • Vinyl coated stamped steel lever handle and an epoxy coated aluminum handle
  • Lever handle is reversible
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specifications:
  • Hose end complies with ANSI B1.20.7
  • Conforms to Federal Spec. WWV-35C
  • Teflon seats withstand temperatures from -40F to 400F
  • Manufactured in an ISO 9001 Facility

Specs

–
Connection Type:

C x C

Connection Method:

Sweat

Size:

1"

Material:

Brass

Features:

Hose Drain

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Connection Method
Size
Material
Features
CURRENT ITEM
Product Image of 1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)
1" Sweat PRO-PAL Full Port Ball Valve w/ Drain (Lead Free)
SKU: 50614W
(43)
C x C
Sweat
1"
Brass
Hose Drain
C x C
Sweat
1"
Brass
Hose Drain

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4.63 out of 43 reviews
93% would recommend this product
4.63
out of 43 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
2%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

perfect fit!

i'm using this for condensing boilers great fit much cheaper then the kits. as long as its the correct size for your loop this is great
VS

Most Liked Negative Review

Won't use again

I installed these on a two unit domestic water manifold so I could drain each unit individuallyif needed. They leaked by when in the off position and caused damage to the property. When I inquired with Supplyhouse,com, Katie told me they have good reviews on their website and offered me a refund. Totally blew off the damage caused by the valve. Less than impressed!
Showing 1-10 of 43 reviews

Fast Delivery, carries hard to find parts

Great company. Delivery is fast. Has many hard to find items. In all, a company you can rely on. Hard to say this about many companies today.
ElectroTom
Kissimmee, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

A must if installing an expansion tank.
E. H.
Stateline, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for mismatched valve shipped

Great valves. I was shipped 2 different valves from 2 mfg's. (didn't match). SH sent me shipping label and shipped matching valve that day. Never had any other issues from past orders. Great service. SH is my "go to" without looking at others.
Mark
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Using them to isolate and drain one sink to prevent freezing.
Sam
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really fast service

Arrived really quickly, and the price was great! Valve works perfectly PJM
Rusty
Belmont, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting

The most smart idea 💡 makes you job easier
Rich
Yonkers
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Won't use again

I installed these on a two unit domestic water manifold so I could drain each unit individuallyif needed. They leaked by when in the off position and caused damage to the property. When I inquired with Supplyhouse,com, Katie told me they have good reviews on their website and offered me a refund. Totally blew off the damage caused by the valve. Less than impressed!
Kevin
New Hampshire.
3 years ago
Was this review helpful to you?

Great fitting

nice to isolate parts of the house system
Rodney
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They stand by their products.

They stand by their products. Replaced damaged item promptly. It's my go to place for my plumbing needs.
Hy
Trumbull, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met all expectations

I used as an isolation valve to flush the tankless coil of my boiler. High quality part delivered quickly and installed easily. Would definitely order through Supply House again!
ahart
Western MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can you use this valve on a hot water line and for potable water? Under instructions - Pressure/Temperature limits - it says 100 degrees Fahrenheit max? I am a beginner at plumbing but I'm sure my hot water is hotter than 100F. Thanks

Asked by Ivan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this ball valve can be used in potable water systems. The temperature limit depends on the pressure being applied to the system. For example at 100 degrees F the maximum pressure rating is 600 PSI.

Was this review helpful to you?

Q: Is this vavle bi-directional or must it be installed with flow in a specified direction?

Asked by Anonymous 12 years ago

Add your answer

* Required Field
-

The Ball Valve is bi-directional, as all Ball Valves are, but the drain port is only on one side of the valve, which usually determines the valve installation.

Was this review helpful to you?
-

It's a ball valve so direction does not matter, however the drain may end up on the wrong side if your trying to drain with the valve closed. Sent from my iPhone

Was this review helpful to you?
- Bruce

The Ball Valve should be mounted so the handle is convenient for your customer. The handle on the ball valve can be removed and then, using a crescent wrench the ball can be turned so that the drain works in your specific application. Webstone supplies a little replacement sticker with the ball valve to let you show just how this particular ball valve / drain is set up.

Was this review helpful to you?

Q: What is the difference between 50613W and 50613 models of these 3/4" valves? One is a little more money than the other.

Asked by Nick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the "W" model is lead free, so its safe for potable(drinking) water.

Was this review helpful to you?

Q: Looking to use this to bleed air out of boiler, will a standard hose fit on the threads of the drain?

Asked by KIDKNEE 12 years ago

Add your answer

* Required Field
-

Yes, the Drain port with the cap is a standard hose attachment ! I love these ball valves and use them in every application that requires a bleed\drain port.

Was this review helpful to you?

Q: Is this a full port valve?

Asked by Mike 12 years ago

Add your answer

* Required Field
-

Yes these are full port. I love these Ball-Valves with the drain port, they are the only ball valves I use anymore, when I need a drain port in the application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy