Apply to be a TradeMaster!
Main product image of 1" Sweat Full Port Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom

1" Sweat Full Port Ball Valve w/ T-Handle

Brand:
Webstone
SKU:
51704T
Rating:
(0)
Q&A:
(0)
1" Sweat Full Port Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom
51704T has been discontinued
Discontinued April 27, 2026
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-51704T, 1" Sweat Full Port Ball Valve w/ T-Handle

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51704WT is recommended.

1" Sweat Full Port Ball Valve w/ T-Handle

Specs

–
Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Handle Style:

T-Handle

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need