Apply to be a TradeMaster!
Main product image of 1/2" Pro Connect Press Mixing Valve w/ Check Valve, 150 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Pro Connect Press Mixing Valve w/ Check Valve, 150 PSI (Lead Free)

Brand:
Webstone
SKU:
78202W
Rating:
(0)
Q&A:
(0)
1/2" Pro Connect Press Mixing Valve w/ Check Valve, 150 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$152.13 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
This item replaces: 78102W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Webstone H-78202W, 1/2" Pro Connect Press Mixing Valve w/ Check Valve, 150 PSI (Lead Free)

1/2" Pro Connect Press Mixing Valve w/ Check Valve, 150 PSI (Lead Free)

The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages:
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Min Temp (F):

95°F

Size:

1/2"

Connection Type:

Press x Press

Connection Method:

Press

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Point of Use

Includes:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy