Apply to be a TradeMaster!
Main product image of 1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)

Brand:
Webstone
SKU:
75202W
Rating:
(0)
Q&A:
(0)
1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
Magnifying glass
Hover image to zoom
$134.27 each
In Stock
In Stock
Get 5 Mon, Oct 5

This item replaces: 75102W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.4 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F

Description

–
Webstone H-75202W, 1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)

The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Min Temp (F):

95°F

Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

ASSE 1070

Application:

Point of Source

Point of Use

Flow Capacity (Cv):

1.4

Features:

Integral Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Standards Met
Application
CURRENT ITEM
Product Image of 1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
SKU: 75202W
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1/2"
C x C
Sweat
ASSE 1070
ASSE 1069
ASSE 1017
Point of Source
Point of Use
Heating
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Source
Point of Use
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy