Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Brand:
Webstone
SKU:
80617W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
80617W has been discontinued
Discontinued June 5, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Brand:
Webstone
SKU:
H-80617
(0)
Order by
6PM
, receive 14 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Press x Press Connection
Brass
Lever
Yes
Full Port
Description
–
Webstone H-80617W, 2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Features
Hi-Flow Hose Drain
Adjustable Packing Gland
Reversible Handle
Lead Free
Specs
–
Size:
2"
Features:
Hose Drain
Connection Type:
Press x Press
Connection Method:
Press
Material:
Brass
Handle Style:
Lever
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Features
...
Connection Type
...
Connection Method
...
Material
...
CURRENT ITEM
2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
SKU:
80617W
Webstone
2"
Hose Drain
Press x Press
Press
Brass
2" Press Ball Valve w/ Hose Drain (Lead Free)
SKU:
PRBV200HD
Bluefin
2"
Hose Drain
Press x Press
Press
Brass
You May Also Need
1-1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
SKU:
80616W
Webstone
2" x 2" x 1" ProPress Copper Tee
SKU:
94772
Viega
1-1/2" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU:
81406HV
Webstone
2" ProPress Copper Tee
SKU:
77477
Viega
2" ProPress Copper 90 Elbow (PxP)
SKU:
77042
Viega
2" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU:
81407HV
Webstone
2" x 2" x 1-1/4" ProPress Copper Tee
SKU:
77487
Viega
1-1/2" or 2" Isolator Double Flange Check Valve
SKU:
13706HV
Webstone
×
Video