Apply to be a TradeMaster!
Main product image of 1-1/2" or 2" Isolator Double Flange Check Valve
Magnifying glass
Hover image to zoom
1-1/2" or 2" Isolator Double Flange Check Valve
Magnifying glass
Hover image to zoom
$54.37 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2", 2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2" to 2"

Description

–
Webstone H-13706HV, 1-1/2" or 2" Isolator Double Flange Check Valve

The Isolator Uni-Flange Ball Valve. The only way to isolate circulator pumps. These valves have revolutionized the installation of circulator pumps. The original Isolator Uni-Flange Ball Valve design has evolved into the largest flanged ball valve program in the industry today. No matter what your installation requires, there is an Isolator to meet your needs.

Includes One Set of Mounting Bolts & Full Faced Flange Gasket.
  • Reduces Leak Paths
  • Saves Labor & Space
  • Prevents Electrolysis
  • Eliminates Galvanic Corrosion
  • Allows Virtually No Air Into System Upon
  • Pump Replacement
  • Fits Virtually Any Circulator Pump
  • Slotted Holes for High Velocity Pumps
  • Guaranteed for Life

Specs

–
Size:

1-1/2" to 2"

Material:

Brass

Connection Size:

1-1/2"

2"

Type:

Isolation Flange

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy