Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x FNPT Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x FNPT Union Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-10422W
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x FNPT Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$33.73 each
BOX UP & SAVE 11%
$149.95 box of 5
$29.99 each
In Stock
In Stock
Get 1 Thu, Aug 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

1/2 PEX LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - ASTM F1807 PEX - 250 PSI CWP / 200F MAX

Specs

Size:

1/2"

Connection Type:

PEX Crimp x FNPT Union

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a fantastic product and well worth the money

This was perfect for my travel trailer. Close quarters and this worked perfect. Quality product with good engineering.
no trumper
Brockway, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy