Apply to be a TradeMaster!
1-1/4" PEX Crimp Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)

1-1/4" PEX Crimp Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
H-10615W
Rating:
(10)
Q&A:
(0)
1-1/4" PEX Crimp Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
$162.44 each
In Stock
In Stock
Get 240 Fri, Oct 2 - Mon, Oct 5

MANUALS (2)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
PEX Crimp Thread Type

Description

–
Please note: This fitting is for use with PEX tubing only.

Full Port Forged DZR Brass Ball Valve w/ Hi-Flow Hose Drain, Reversible Handle & Adjustable Packing Glands

Features:
  • Pro-Pal Ball Drain
  • Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain
  • Reversible Handle & Adjustable Packing Glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead-Free

Specifications:
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball

Specs

–
Thread Type:

PEX Crimp

Size:

1-1/4"

Material:

Brass

Features:

Hose Drain

Connection Method:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

Lever

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

High quality, exactly what I needed.

I installed two on my RV on-demand hot water tank to facilitate tank flush and descaling. Red and blue handles would be nice, but everything functions perfectly.
Stickler-ish
WNC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I used these valves to isolate my boiler from the plumbing in my building. They allow me to back flush my heat exchangers without having to drain down the pipes. This makes routine maintenance easier.
CJ
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality ball valve

Can't find quality like this at the big box stores. Granted, I did not check all the plumbing supply stores, but this is easier, as it is all in one place at Supply House.
Bill
Chesapeake, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved a system drain issue.

Using these valves to drain a tankless water heater to prevent freezing.
DIY plumber
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and have.

I found this product useful at my cabin and home.
Contractor
New Castle, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Perfect for winterizing our cabin
Brian
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect valve for seasonal water line

I use this valve for my seasonal water line to my detached shop. It allows me to purge the water line in the fall with air pressure.
Mike
Eau Claire, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick

It worked great to flush the air out of the line.
Pete
Burlington VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

The valve works well and the price is on point
Dave
Monsey new york
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is grerat Service Port/Valve

Searched everywhere and found it only at Supply House. Most places sell service port kits for a tankless. This didn't help me. I didn't need an additional pressure/temperature relief valve and I need to use the same ports for both, the tankless and the small HWH/buffer tank. I also needed the valves to have PEX barbs on both ends. This served my purpose perfectly. I can now service either the Tankless, or the buffer tank using sasme two ports by opening, or closing other valves. These look and feel of very good quality. Supply House is great to deal with:)
Arie
New Milford NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy