Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom

1" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Brand:
Webstone
SKU:
H-11704WSSW
Rating:
(1)
Q&A:
(0)
1" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom
$32.30 each
BOX UP & SAVE 5%
$183.54 box of 6
$30.59 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
PEX Crimp Thread Type

Description

–
Full Flow Forged DZR Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Features:
  • 1 PEX LF BL VALVE W/SS Wing
  • Adj Packing Gland - ASTM F1807 PEX
  • Max Pressure 400 PSI CWP
  • Max Temp 250 F

Specs

–
Thread Type:

PEX Crimp

Material:

Brass

Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
SKU: H-11702WSSW
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better than cheaper pex valves

These valves actually have an adjustable packing. Other pex valves will leak out of the handle over time and you cannot adjust them. These webstones are pretty nice and easy to turn. The handles take up less space than normal ball valve levers.
PlumbHer
Spokane, WA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy